DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

PROFLO Weld x Weld Carbon Steel Extra Heavy Eccentric Reducer

PWXER

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
1 in x 3/4 in
Type
Eccentric