DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Carbon Steel Standard Weld Eccentric Reducer

PWER

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
1-1/2 in x 1/2 in
Type
Eccentric