White Spout
White Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME: A112.18.1-2011, ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Spout
- Length:
- 8 in
- WaterSense Labeled:
- No