Willett 1 Robe Hook in Brushed Nickel

Part #PF2841ZBN  |  Item #4417414  |  Manufacturer Part #PF2841BN

$16.93 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • All metal construction
  • Single hook design
  • Overall Dimensions: 2.2 in. (H) x 2.05 in. (W) x 3.32 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications

Specifications

ADA Compliant: No

Collection: Willett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/10 in

Height: 2-1/5 in

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Projection: 3-3/10 in