Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSC2857CP
You last purchased this on
 
PROFLO®

Willett Series Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSC2857CP
PROFLO®

Willett Series Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC2850CP
  • Item #8254536
  • Manufacturer Part #PFWSC2850CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Water Supply Connection: 9/16 in. UNEF
  • Spout Reach: 5 in.
  • Maximum Deck Thickness: 2-5/8 in.
  • Spout Height: 5-3/8 in.
  • Overall Installed Height: 8-1/2 in.
  • ADA Compliant; cUPC Approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Willett Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
8-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Pressure - High:
60
Spout Height:
5 in
Spout Reach:
5 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes