Willett Single Handle Diverter Trim in Brushed Nickel

Part #PF28TVZBN  |  Item #7859562  |  Manufacturer Part #PF28TVBN

$108.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim only
  • Required Component: Rough-In Valve: PF6103

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Willett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Part Type: Diverter Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Type: Transfer & Diverter Valve

WaterSense Labeled: No

cUPC Certified: Yes