1HDL T/VLV TRIM *WILLET CP

You last purchased this on
 
PROFLO®

Willett 1HDL T/VLV TRIM *WILLET CP

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Willett 1HDL T/VLV TRIM *WILLET CP

  • Fast #
  • Part #PF28TVCP
  • Item #7859561
  • Manufacturer Part #PF28TVCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required Component: Rough-In Valve: PF6103
  • Trim only
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Willett
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Part Type:
Diverter Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Type:
Transfer & Diverter Valve
WaterSense Labeled:
No
cUPC Certified:
Yes