Willett Single Handle Lever Floor Mount Filler in Brushed Nickel

Part #PF28FS2000GZBN  |  Item #7631190  |  Manufacturer Part #PF28FS2000GBN

$1,613.64 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Willett Single Handle Lever Floor Mount Filler in Brushed Nickel /$1,613.64

Product Details

  • Spout Height: 38–7/8"
  • Spout Reach: 8–11/16"
  • Brass construction
  • Ceramic disc cartridge
  • Flow Rate: 8.5 gpm at 60 psi
  • Hand shower includes factory installed backflow prevention check valve
  • Integral diverter to hand shower
  • Max Flow Rate: 1.8 gpm at 80 psi
  • Required Component: Rough-In Valve: PFFSR2000

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Willett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 44-3/4 in

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 8.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 44-3/4 in

IAPMO Listed: Yes

MA Approved: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Spout Height: 38-7/8 in

Spout Reach: 8-11/16 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 8-11/16 in

WaterSense Labeled: Yes