Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

PROFLO® Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
PROFLO® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #PF5230GCP
You last purchased this on
 
PROFLO®

Willow Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
PROFLO® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #PF5230GCP
PROFLO®

Willow Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PF5230CP
  • Item #4129855
  • Manufacturer Part #PF5658CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip fit diverter tub spout
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Brass shower arm and flange
  • Flow rate: 2.0 gpm
  • Lever handle
  • Trim only
  • CSA certified
  • UPC/IAPMO listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Willow
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
7-5/16 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes