Two Handle Roman Tub Faucet in Oil Rubbed Bronze
Willow Two Handle Roman Tub Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain lever handles
- Ceramic disc cartridges
- Installation: 6" - 12"
- CSA certified
- Meets or Exceeds ASME/ANSI A112.18.1M
- UPC/IAPMO listed
- Extra long shank
- Complete rough-in and trim kit included
- Maximum deck thickness: 2-5/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- Yes, CSA B125.1-18
- Collection:
- Willow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 7.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No