DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • Slide-off hinge for easy cleaning
  • Wood construction

PROFLO® Elongated Close Front with Cover Toilet Seat

PFTSW2000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
Length
18-9/16 in
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
13-5/16 in

Starting at
$19.5
EACH
  • QUANTITY

DOCUMENTS