DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Wood construction

PROFLO Wood Elongated Closed Front With Cover Toilet Seat

PFTSWE2000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

Starting at
$15.94
EACH
  • QUANTITY