DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • Wood construction

PROFLO® Round Close Front with Cover Toilet Seat

PFTSW1000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
Length
16-5/8 in
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS