Round Closed Front Toilet Seat With Cover in White
This product has been replaced by
Manufacturer Part #PFTSWE1001WH
Round Closed Front Toilet Seat With Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic top mount hinge
- Easy installation
- Durable, high quality
- Color matched bumpers
Specifications
- Bowl Shape:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-1/8 in
- Material:
- Molded Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/8 in