DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Wood construction

PROFLO Wood Round Closed Front With Cover Toilet Seat

PFTSWE1000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover

Starting at
$11.48
EACH
  • QUANTITY