DESCRIPTION

  • Brushed Nickel finish
  • Extensive collection of Wisten fixtures to coordinate
  • Soft white etched glass
  • Sweeping arcs cascade from metal frame

Progress Lighting Wisten 1 Light 100W Bath Light Fixture with Etched Glass

PP2794

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Diameter
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-1/2 in

Starting at
$46.8
EACH
  • QUANTITY