DESCRIPTION

Progress Lighting Pavillion 1 Light 100W Mini Pendant

PP5125

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pavillion
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Watermark
Height
59-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY