DESCRIPTION

  • Cast aluminum
  • Clear seeded glass diffuser
  • Combination of Espresso and Textured Black finish

Progress Lighting Derby 1 Light 100W Outdoor Wall Lantern Espresso

PP5784

Height:

8-5/8 in

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Derby
Color Finish
Espresso
Color Finish Category
Browns
Depth
7-3/8 in
Diameter
6-1/2 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
8-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
$120.06
EACH
  • QUANTITY