DESCRIPTION

  • Antique Bronze finish
  • Powder Coated finish
  • Square etched opal glass shades
  • Steel construction

Progress Lighting Dibs 1 Light 100W Outdoor Wall Lantern

PP599020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Dibs
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
5-5/8 in
Diameter
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
14 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY