DESCRIPTION

  • Antique Bronze finish
  • Clear seeded glass panels
  • Rich weathered style

Progress Lighting Roman Coach 1 Light 100W Outdoor Wall Torch Lantern 24-1/2 in.

PP5767

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Roman Coach
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
7-1/4 in
Diameter
7 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

Starting at
$113.94
EACH
  • QUANTITY