DESCRIPTION
- Antique Nickel finish
- Clear double prismatic glass creates a heavenly glow
- Finely crafted strap and knob details
- Includes two 6", one 12", two 15" stems and 6 links of chain
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Archie
- Color Finish
- Antique Nickel
- Color Finish Category
- Nickel Tones
- Diameter
- 5-3/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Double Prismatic
- Height
- 8-3/4 in
- Installation Type
- Ceiling Mount, Stem Mount
- Length
- 75 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Lighting Style
- Traditional/Classic
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Watts
- 100
-
Starting at 157.08
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday