• Cart

DESCRIPTION

  • 1115 lumens, 84.5 lumens/watt.
  • LED swivel flood light.
  • Order back plate (P6343) separately.
  • Tempered glass and rugged die-cast construction.

Progress Lighting 1-Light 13W LED Flood Light

PP634230K

Color Finish

 

SPECIFICATIONS

Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
3-1/4 in
Diameter
3-3/4 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Tempered
Height
5 in
Installation Type
Fixture Mount
Lumens
1115
Lumens per Watt LPW
84.5
Material
Die Cast Aluminum
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
Type
Security Light
UL Listed
No
Volts
120V
Watts
13
Width
3-3/4 in

Starting at
$70.29
EACH
  • QUANTITY