• Cart

DESCRIPTION

  • Brushed Nickel finish.
  • Etched Opal glass diffuser.
  • Meets California Title 24.

Progress Lighting 1 Light 13W Wall Sconce Brushed Nickel

PP709209WB

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Diameter
8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
10-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
26
Width
8 in

$97.38
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment