DESCRIPTION

  • Etched white opal cone shaped glass diffuser
  • Mounting strap for outlet box included
  • Unit covers a standard 4” hexagonal recessed outlet box

Progress Lighting 1 Light 13W Wall Sconce

PP709209WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
Yes
Glass Type
Etched
Height
10-3/4 in
Light Bulb Base Type
GU24
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
8 in

Starting at
$89.82
EACH
  • QUANTITY