1 Light 150W Pendant Brushed Nickel

You last purchased this on
 
Progress Lighting

Madison 1 Light 150W Pendant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Madison 1 Light 150W Pendant Brushed Nickel

  • Fast #
  • Part #PP507909
  • Item #2433213
  • Manufacturer Part #P5079-09
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White etched glass.
  • Domed shape provides even illumination.
  • Brushed Nickel finish.
  • Includes two 12", two 15" stems.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Madison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-3/4 in
Installation Type:
Ceiling Mount
Length:
57 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
150 W