DESCRIPTION

  • Honey Art glass accented by rich hand painted details
  • Solid metal frame with geometric details
  • Weathered Bronze finish

Progress Lighting Arts & Crafts 1 Light 150W Post Lantern

PP542846

Color Finish

 

SPECIFICATIONS

Collection
Arts & Crafts
Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Honey Art
Height
18-1/8 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
10 in

Starting at
$223.32
EACH
  • QUANTITY