DESCRIPTION

  • Brushed Nickel finish
  • White acrylic diffuser

Progress Lighting 1 Light 26W Fluorescent Wall Sconce Brushed Nickel

PP708509EBWB

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
10-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
G24q-3
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
26
Width
9-1/2 in

$108.0
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment