DESCRIPTION

  • Brushed Nickel finish
  • White acrylic diffuser

Progress Lighting 1 Light 26W Fluorescent Wall Sconce

PP708509EBWB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-7/8 in
Energy Star Compliant
Yes
Glass Type
Acrylic
Height
10-5/8 in
Light Bulb Base Type
G24q-3
Lighting Direction
Up Lighting
Material
Acrylic, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
26
Width
9-3/8 in

Starting at
$104.76
EACH
  • QUANTITY