DESCRIPTION

  • Aluminum reflector
  • Single-circuit track mounted
  • White finish

Progress Lighting Alpha Trak 1-Light 50W Track Head

PP9219

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
Energy Star Compliant
No
Height
5-1/4 in
Light Bulb Shape Code
PAR20
Material
Aluminum
Number Of Lights
1
Watts
50

Starting at
$52.2
EACH
  • QUANTITY