DESCRIPTION

Progress Lighting 1 Light 60W A-19 Outdoor Recessed Step Light

PP6820TG

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
Frosted
Height
5-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
60
Width
8-5/8 in

Starting at
$42.39
EACH
  • QUANTITY

DOCUMENTS