DESCRIPTION

  • Antique Bronze finish
  • Dome shape provides even illumination
  • Etched White glass

Progress Lighting Madison 1-Light 60W Close-to-Ceiling Medium Flush Mount

PP3311

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
12 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY