DESCRIPTION

  • Black finish
  • Clear beveled acrylic curved panels
  • Non-metallic

Progress Lighting 1 Light 60W Outdoor Clear Beveled Acrylic Panels Wall Lantern

PP5737

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
8-1/2 in
Diameter
8 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
8 in

Starting at
$80.28
EACH
  • QUANTITY

DOCUMENTS