Progress Lighting Westport 1 Light 60W Outdoor Wall Lantern with Clear Seeded Glass
PP5862
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- Yes
- Collection
- Westport
- Color Finish
- Textured Black
- Color Finish Category
- Blacks
- Depth
- 8-3/8 in
- Diameter
- 6-7/8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear Seeded
- Height
- 12-3/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Style
- Traditional/Classic
- Material
- Die Cast Aluminum
- Number Of Lights
- 1
- UL Listed
- No
- Watts
- 60
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday