DESCRIPTION

  • Ideal for coastal locations
  • Interior or exterior use
  • Non-corrosive components withstand salt, wind, water and sun damage
  • Wet location listed
  • White finish

Progress Lighting 1 Light 75W Par-30/Br-30 Outdoor Cylinder Wall Light

PP5712

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Incandescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
7-3/4 in
Diameter
5 in
ETL Listed
No
Energy Star Compliant
No
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
BR30
Lighting Style
Contemporary/Modern
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
1
UL Listed
Yes
Watts
75

Starting at
$62.86
EACH
  • QUANTITY