1 Light 75W Par-30/Br-30 Outdoor Wall Light Antique Bronze

You last purchased this on
 
Progress Lighting

Cylinder 1 Light 75W Par-30/Br-30 Outdoor Wall Light Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 1 Light 75W Par-30/Br-30 Outdoor Wall Light Antique Bronze

  • Fast #
  • Part #PP567420
  • Item #955950
  • Manufacturer Part #P5674-20
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powder coat finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Antique Bronze finish.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Cylinder
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8 in
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern, Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
2.2 lb
Width:
5 in