DESCRIPTION

  • Coordinates with Delta Faucet fixtures providing a whole-room decorating solution
  • Etched glass with a scalloped edge
  • Graceful, curved arms
  • Venetian Bronze finish

Progress Lighting Addison 1-Light Bath and Vanity Light

PP2846

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Addison
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
6-3/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
9-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS