DESCRIPTION

  • Includes fixtures for every room
  • Metal frame
  • Square arm shade support with scroll accents
  • Tea stained etched glass shades

Progress Lighting Torino 1-Light Bath with Test Etch Glass

PP288177

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
9-1/4 in
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

Starting at
$57.6
EACH
  • QUANTITY