DESCRIPTION

  • Antique Bronze finish
  • Curved frame supports glass shades for pleasing illumination
  • Cylindrical, flat babiche to secure glass
  • Includes two 12" and two 15" stems
  • Seeded topaz glass

Progress Lighting Cantata 1 Light Mini Pendant

PP5139

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Cantata
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded Topaz
Height
7-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
64 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
Call for Pricing
  • QUANTITY