DESCRIPTION

  • Double-drum glass shades
  • Elegant linen glass
  • Great curving details
  • Includes two 6", one 12", and two 15" stems
  • Painted Silver Ridge finish

Progress Lighting Ashbury 1-Light Mini Pendant with Fabricated Shade

PP5054134

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Ashbury
Color Finish
Silver Ridge
Color Finish Category
Silver Tones
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Toasted
Height
17-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
75 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$264.74
EACH
  • QUANTITY