DESCRIPTION

  • Adjustable hanger bars with nail grip for up to 24" spans with integral T-bar clamp
  • Easy installation
  • Rated for 8 #12 90° conductors (4 in and 4 out)
  • Rated for both direct contact with insulation (IC) and in uninsulated ceilings (non-IC)

Progress Lighting Recessed 10-3/4 in. Medium E-26 Recessed Housing

PP87AT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Recessed
Depth
7-1/4 in
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY