10 ft. Lighting Chain in Polished Nickel
10 ft. Lighting Chain in Polished Nickel
Frequently Purchased Together
Product Details
- Standard 3 o'clock cut, oval chain.
- 10 Ft. overall length - may be shortened as needed.
- Polished Nickel finish.
- 9 gauge, 50 lbs. maximum weight.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Product Type:
- Accessories
- Smart Home Enabled:
- No
- Weight:
- 1.5 lb