DESCRIPTION

  • Honey Art glass accented by rich hand painted details
  • Solid metal frame with geometric details
  • Weathered Bronze finish

Progress Lighting Arts and Crafts 10 in. 100 W 1-Light Medium Chain Hung Lantern

PP552846

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Arts and Crafts
Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Honey Art
Height
15-1/8 in
Length
52 in
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
10 in

Starting at
$223.32
EACH
  • QUANTITY