DESCRIPTION

  • 10" D x 13 1/2" H x 12 1/2" Ext.
  • Clear seeded glass
  • Requires one 100W medium base lamp

Progress Lighting Prairie 10 in. 100W 1-Light Medium Wall Lantern

PP5764

Color Finish

 

SPECIFICATIONS

Collection
Prairie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
12-1/2 in
Glass Type
Clear Seeded
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
10 in

Starting at
$217.31
EACH
  • QUANTITY