DESCRIPTION

  • Brushed Nickel finish
  • Etched seeded glass curved panels
  • Meets California title 24
  • Rich weathered style

Progress Lighting Roman Coach 26W 1-Light GU24 Wall Lantern

PP5985WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Roman Coach
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
26

Starting at
$92.79
EACH
  • QUANTITY