DESCRIPTION

Progress Lighting Prestwick 10 in. 60 W 2-Light Candelabra Lantern

PP5921108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Prestwick
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Diameter
8-3/4 in
Energy Star Compliant
No
Glass Type
Clear Optic
Height
13-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
2
Watts
60
Width
8-3/4 in

Starting at
$144.58
EACH
  • QUANTITY