DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting Kensington 100 W 1-Light Medium Bracket

PP2783

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

Starting at
$55.71
EACH
  • QUANTITY

DOCUMENTS