DESCRIPTION

  • Brushed Nickel
  • Brushed Nickel finish
  • Etched glass shades with slight banding
  • Graceful, soft angles with curving lines
  • Sophisticated style for interior design

Progress Lighting Trinity 100 W 1-Light Medium Flush Mount Close-to-Ceiling Fixture Light

PP3475

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100

Starting at
$42.21
EACH
  • QUANTITY