DESCRIPTION

  • Etched, textured glass
  • Forged Bronze finish
  • Installs up or down

Progress Lighting Renovations 100 W 1-Light Medium Wall Bracket

PP3016

Color Finish

 

SPECIFICATIONS

Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
7-7/8 in
Glass Type
Etched
Height
9 in
Installation Type
Wall Mount
Length
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

Starting at
$64.89
EACH
  • QUANTITY