DESCRIPTION

  • Antique Bronze finish
  • Etched glass

Progress Lighting Pavillion 100 W 10-1/8 in. 1-Light Medium Bath Bracket Wall Sconce

PP3265

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Pavillion
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10-1/8 in
Glass Type
Etched
Height
9-1/4 in
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
Quad Tube
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8-3/4 in

Starting at
Call for Pricing
  • QUANTITY