DESCRIPTION

  • Brushed Nickel finish
  • Exquisite rope detailing trims the back plate
  • Over scaled glass adds the finishing touch
  • Swirled alabaster glass

Progress Lighting Avalon 100 W 12 in. 1-Light Medium Bath Bracket Wall Sconce

PP3266

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Diameter
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
12 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY